Hi-vis Long Sleeve Polo (HVJ310) Orange 3XL

Order Code: ZT5346165S

£19.99 Inc VAT (20%)


Description

Conforms to EN ISO20471:2013 Class 3 & Orange also conforms to RIS-3279-TOM. Two 5cm width reflective tapes around the body and arms, and one over each shoulder. Contrast knitted navy ribbed collar & cuffs. 3 button placket. Twin needle stitching. Individually packed. Ideal for the working environment with high speed moving vehicle/machines and also where the arms required to be covered.

Specifications for Hi-vis Long Sleeve Polo (HVJ310) Orange 3XL
  • Gender
    Men
  • Size
    3XL
  • Material
    100% Polyester
  • Product Type
    Polos
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome