Hi-Vis Long Sleeved T-Shirt 3510 Navy Blue Hi-vis Yellow 4XL

Order Code: ZT3506174S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Long sleeved t-shirt in 100 percent cotton, which is certified according to class 1. The garment combines hi-vis details with segmented reflexes that ensure very good visibility in exposed environments. Certified according to EN ISO 20471, class 1

Specifications for Hi-Vis Long Sleeved T-Shirt 3510 Navy Blue Hi-vis Yellow 4XL
  • Size
    4XL
  • Colour
    Navy Blue/Hi-vis Yellow
  • Material
    100% cotton, single jersey, 180 g/m²
  • Product Type
    T-shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome