Hi-vis Short Sleeve Polo (HVJ210) Yellow M

Order Code: ZT5346185S

£15.99 Inc VAT (20%)


Description

Conforms to EN ISO20471:2013 Class 2 & Orange also conforms to RIS-3279-TOM. Two 5cm width 3M reflective tapes around the body and one over each shoulder. Contrast knitted navy collar and cuff. 3 button placket. Twin needle stitching. Individually bagged.

Specifications for Hi-vis Short Sleeve Polo (HVJ210) Yellow M
  • Size
    Medium
  • Material
    100% Polyester
  • Colour
    Yellow
  • Product Type
    Polos
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome