Hi-vis Short Sleeve T-Shirt (HVJ410) Black 4XL

Order Code: ZT5346344S

£16.99 Inc VAT (20%)


Description

Conforms to EN ISO20471:2013 Class 2 & Orange also conforms to RIS-3279-TOM. Two 5cm width reflective tapes around the body and one over each shoulder. Black and Nay provide enhanced visibility. Made of soft-feel Polyester fabric for comfortable wearing. Soft rib-knitted collar & cuffs in self-matching colour. Individually bagged.

Specifications for Hi-vis Short Sleeve T-Shirt (HVJ410) Black 4XL
  • Material
    100% Polyester
  • Size
    4XL
  • Product Type
    T-Shirts
  • Colour
    Black
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome