Hi-vis Top Cool Super Light V-Neck T-Shirt (HVJ910) Black 2XL

Order Code: ZT5345215S

£16.99 Inc VAT (20%)


Description

Top cool v-neck mesh high visibility t-shirt. Made of newly designed super light mesh fabric and mesh reflective tapes to achieve the maximum breathable quality and keep the wearers cool and comfortable. Regular fit - true to size. Soft rib-knitted collar and cuffs in self-matching colour; Individually bagged; Decoration friendly and quick dry. Yellow and Orange conforms to EN ISO20471:2013 Class 2 Orange and Orange/Navy also conforms to RIS-3279-TOM. Black and Navy provide enhanced visibility.

See full description
Specifications for Hi-vis Top Cool Super Light V-Neck T-Shirt (HVJ910) Black 2XL
  • Product Type
    T-Shirts
  • Colour
    Black
  • Gender
    Men
  • Size
    2XL
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome