0
1
2
3
4
5
6
7

Hybrid Quarter Zip Black Size L Male

Order Code: ZT4780069S

£52.99 Inc VAT (20%)


Description

The Hybrid Quarter Zip from Castore is perfect for quick pace football training.
Technical
Ergonomic
Breathable

Specifications for Hybrid Quarter Zip Black Size L Male
  • Fastening Method
    Zip
  • Size
    Large
  • Material
    58% Cotton 40% Polyester
  • Fitting
    Standard
  • Upper Material
    58% Cotton 40% Polyester
  • Colour
    Black
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome