0
1
2
3
4
5
6
7

Hybrid Quarter Zip Black Size S Male

Order Code: ZT4780049S

£54.99 Inc VAT (20%)


Description

The Hybrid Quarter Zip from Castore is perfect for quick pace football training.
Technical
Ergonomic
Breathable

See full description
Specifications for Hybrid Quarter Zip Black Size S Male
  • Fitting
    Standard
  • Size
    Small
  • Gender
    Men
  • Upper Material
    58% Cotton 40% Polyester
  • Fastening Method
    Zip
  • Material
    58% Cotton 40% Polyester
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome