Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Java Men's Black XXXL T-Shirt
By Mascot
Order Code:
ZT1168474X
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/java-mens-black-xxxl-t-shirt/p/ZT1168474X
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
Strong 100% cotton, 195gm², anti-pilling pre-shrunk fabric, round neck, rib at neck and neckband.
Specifications
Specifications for Java Men's Black XXXL T-Shirt
Material
Cotton
Size
3XL
Gender
Men
Colour
Black
Type
T-Shirt
Sleeve Type
Short Sleeve
Series
Java
MFR Part No.
00782-250-09-3XLONE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome