Kensington Beanie Accessories Black One Size

Order Code: ZT2419815S

£15.99 Inc VAT (20%)


Description

Group Class: Accessories Colour Code: Black UK Size: Brand: Helly Hansen Safety Standard: Not Set Safety Cat: Safety: Weight: 105 Length: 200 Width: 200 Height: 30 Packaging Type: Box Material Composition: Textile Upper Outer Material: Acrylic Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: N/A Fastening: N/A

See full description
Specifications for Kensington Beanie Accessories Black One Size
  • Material
    acrylic
    Acrylic
  • Fabric Weight
    105g
  • Height
    30mm
  • Colour
    Black
  • Gender
    Unisex
  • Size
    One Size
  • Length
    200mm
  • Width
    200mm
  • Upper Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome