Kreta Frontline Mens Short Sleeve Large Black Polo Shirt

Order Code: ZT1045349P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

This Kreta short sleeve polo shirt has a canvas collar and a three button placket. Top button is sewed on with red thread. Tilted zipped mobile phone pocket. Canvas at yoke.
Colour: black.
Manufactured from: 100% cotton 270g/m.

The fabric quality is Garment Washed, which is a treatment that may cause nuance differences in the colours.

See full description
Specifications for Kreta Frontline Mens Short Sleeve Large Black Polo Shirt
  • Gender
    Men
  • Colour
    Black
  • Sleeve Type
    Short Sleeve
  • Size
    Large
  • MFR Part No.
    50351-833-09
  • Material
    Cotton
  • Type
    Polo Shirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome