Ladies Wrap Tunic Black XXL

Order Code: ZT1074669S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.976%


Description

Ladies Wrap Tunic Black XXL

Specifications for Ladies Wrap Tunic Black XXL
  • Size
    2XL
  • MFR Part No.
    LW15BKRXXL
  • Colour
    Black
  • Fabric Weight
    0.37kg
  • Width
    28cm
  • Height
    35cm
  • Length
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome