0
1
2
3
4
5
6

Lifa Base Layer Black Size 3XL

Order Code: ZT2419422S

£44.99 Inc VAT (20%)


Description

Group Class: Base Layer Colour Code: Black UK Size: Brand: Helly Hansen Safety Standard: Not Set Safety Cat: Safety: Weight: 131 Length: 200 Width: 150 Height: 80 Packaging Type: Error Material Composition: Other Materials Upper Outer Material: Polypropylene Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for Lifa Base Layer Black Size 3XL
  • Width
    150mm
  • Length
    200mm
  • Size
    3XL
  • Fabric Weight
    131g
  • Height
    80mm
  • Material
    Polypropylene
  • Colour
    Black
  • Gender
    Men
  • Fastening
    Slip On
  • Fitting
    Standard
  • Upper Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome