Light Cotton T-Shirts Light Pink 3XL

Order Code: ZT4554497S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

•100% Cotton
• 100% Cotton T-Shirt
• 160gsm
• Adult (Unisex)
• Classic Fit
• Crew Necked T-Shirt
• Double Stitched Sleeve & Waist Hems
• Double-Needle Top-Stitched Neckline
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Ligtht Cotton T-Shirt
• Open End, Single Jersey
• S to 3XL
• Seamless Collar With Taped Neck & Shoulders
• Tear Away Label

See full description
Specifications for Light Cotton T-Shirts Light Pink 3XL
  • Sleeve Cuff
    Twin Stitched Sleeve Hem
  • Fit
    Classic
  • Sustainability
    BCI Cotton
  • Fabric Composition
    100% Cotton
  • Size
    3XL
  • Gender
    Men
  • Sleeve Type
    Short Sleeve
  • Colour
    Light Pink
  • Product Type
    Crew Necked T Shirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome