Light Cotton T-Shirts Light Pink S

Order Code: ZT4554528S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 +£3.0510%


Description

•100% Cotton
• 100% Cotton T-Shirt
• 160gsm
• Adult (Unisex)
• Classic Fit
• Crew Necked T-Shirt
• Double Stitched Sleeve & Waist Hems
• Double-Needle Top-Stitched Neckline
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Ligtht Cotton T-Shirt
• Open End, Single Jersey
• S to 3XL
• Seamless Collar With Taped Neck & Shoulders
• Tear Away Label

See full description
Specifications for Light Cotton T-Shirts Light Pink S
  • Sleeve Cuff
    Twin Stitched Sleeve Hem
  • Fit
    Classic
  • Gender
    Men
  • Size
    Small
  • Sleeve Type
    Short Sleeve
  • Sustainability
    BCI Cotton
  • Product Type
    Crew Necked T Shirt
  • Colour
    Light Pink
  • Fabric Composition
    100% Cotton