Light Cotton T-Shirts Military Green L

Order Code: ZT4554600S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 +£3.0510%


Description

•100% Cotton • 150gsm • 30s Ringspun Cotton Yarn • Adult (Unisex) • BCI Cotton • Crew Necked T-Shirt • Double Needle Sleeves & Bottom Hem • Fair Labour, WRAP, SEDEX, OEKOTEX 100, BCI COTTON • High Performance Black Tear Away Label • High Stitch Density • Light Cotton T-Shirt • Non Topstiched, Narrow Width Rib Collar • Regular Fit • S to 3XL • Taped Neck & Shoulders • Tubular Knit

Specifications for Light Cotton T-Shirts Military Green L
  • Colour
    Military Green
  • Fit
    Classic
  • Gender
    Men
  • Sustainability
    BCI Cotton
  • Sleeve Type
    Short Sleeve
  • Product Type
    Crew Necked T Shirt
  • Sleeve Cuff
    Twin Stitched Sleeve Hem
  • Size
    Large
  • Fabric Composition
    100% Cotton