Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Long Sleeved T-Shirt 3520 Black Hi-vis Yellow XS
By Blaklader
Order Code:
ZT3506915S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/long-sleeved-t-shirt-3520-black-hi-vis-yellow-xs/p/ZT3506915S
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
Long-sleeve t-shirt made of cotton with yellow hi-vis panels to ensure good visibility
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Long Sleeved T-Shirt 3520 Black Hi-vis Yellow XS
Size
XS
Colour
Black/Hi-vis Yellow
Material
100% cotton, single jersey, 180 g/m²
Product Type
T-shirts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome