0
1
2

Osprey Earthpro Polo Shirt (GRS65% Recyc Polyester) (XS) Navy

Order Code: ZT2422574S

£10.99 Inc VAT (20%)


Description

The Osprey polo shirt is part of the Orn, EarthPro® range and features excellent durablity, comfort and style, combined with sustainable manufacturing. Its premium weight poly-cotton blend features enhanced user comfort with breathability, whilst the triple stitched seams allow for greater strength with a lifetime warranty.

Features and Benefits
• Premium weight poly-cotton construction made using recycled material
• Comfortable knitted collar with rod design and a padded, taped neckline
• Half moon yoke at neck for increased strength
• Classic cuffed sleeve with matching rod design for syle and comfort
• Self-coloured placket, with matching pearlised buttons
• Triple stitched with lifetime warranty on all main seams for increased durability

Notes
• Available sizes: XS - 5XL
• Manufactured from 65% GRS recycled polyester / 35% cotton
• Weight - 220gsm

See full description
Specifications for Osprey Earthpro Polo Shirt (GRS65% Recyc Polyester) (XS) Navy
  • MFR Part No.
    1100R
  • Colour
    Navy Blue
  • Gender
    Men
  • Sleeve Type
    Short - Cuffed
  • Material
    Polycotton
  • Series
    EarthPro
  • Size
    XS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome