0
1
2

Owen Piqu Polo Shirt Deep Black Size Small

Order Code: ZT5470067S

£16.99 Inc VAT (20%)


Description

Ribbed collar and cuffs. Concealed, three self colour button placket. Side vents. Twin needle hem. Unbranded size label.

Specifications for Owen Piqu Polo Shirt Deep Black Size Small
  • Product Type
    Polo
  • Size
    Small
  • Material
    100% Cotton
  • Colour
    Deep Black
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome