Oxford Polo Shirts Black Small

Order Code: ZT2415926S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Group Class: Polo Shirts Colour Code: Black UK Size: Brand: Helly Hansen Safety Standard: Not Set Safety Cat: Safety: Weight: 220 Length: 350 Width: 400 Height: 30 Packaging Type: Box Material Composition: Textile Upper Outer Material: Cotton Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: N/A Fastening: N/A

See full description
Specifications for Oxford Polo Shirts Black Small
  • Height
    30mm
  • Fabric Weight
    220g
  • Colour
    Black
  • Length
    350mm
  • Material
    Cottonne
    Cotton
  • Gender
    Men
  • Width
    400mm
  • Size
    Small
  • Upper Material
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome