Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Parada Under Shirt Dark Anthracite S-M (S-m)
By Mascot
Order Code:
ZT1154153P
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/parada-under-shirt-dark-anthracite-s-m-s-m/p/ZT1154153P
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Parada Under Shirt
Specifications
Specifications for Parada Under Shirt Dark Anthracite S-M (S-m)
Sleeve Type
Long Sleeve
Series
Parada
Colour
Grey
MFR Part No.
50178-870-18S-M
Product Type
Under Shirt
Size
Small/Medium
Gender
Unisex
Material
Polyester
Bamboo Charcoal
Polyamide
Elastane