Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Parada Under Shirt Dark Anthracite - XS
By Mascot
Order Code:
ZT1154154P
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/parada-under-shirt-dark-anthracite-xs/p/ZT1154154P
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Parada Under Shirt
Specifications
Specifications for Parada Under Shirt Dark Anthracite - XS
Width
290mm
Colour
Grey
Fabric Weight
0.2kg
Height
25mm
Length
380mm
Gender
Unisex
Size
XS
Chest Size
70cm / 27.6in
MFR Part No.
50178-870-18XS
Product Type
Under Shirt
Sleeve Type
Long Sleeve
Series
Parada
Material
Bamboo Charcoal
Polyester
Elastane
Polyamide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome