Pavia Under Shirt Dark Anthracite - Small-Medium

Order Code: ZT1154231P

£24.99 Inc VAT (20%)


Description

Pavia Under Shirt

Specifications for Pavia Under Shirt Dark Anthracite - Small-Medium
  • Width
    290mm
  • Colour
    Grey
  • Fabric Weight
    0.24kg
  • Gender
    Unisex
  • Length
    380mm
  • Height
    25mm
  • Chest Size
    75cm / 29.5in
  • Size
    S-M
  • Product Type
    Under Shirt
  • Series
    Parada
  • Sleeve Type
    Short Sleeve
  • MFR Part No.
    50185-870-18S-M
  • Material
    Polyamide
    Bamboo Charcoal
    Elastane
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome