Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Pavia Under Shirt Dark Anthracite - Xxl/3XL
By Mascot
Order Code:
ZT1154228P
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£32.63
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/pavia-under-shirt-dark-anthracite-xxl-3xl/p/ZT1154228P
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Pavia Under Shirt
Tags:
#BulkDiscount
Specifications
Specifications for Pavia Under Shirt Dark Anthracite - Xxl/3XL
Length
380mm
Gender
Unisex
Colour
Grey
Fabric Weight
0.32kg
Width
290mm
Height
25mm
Chest Size
99cm / 39in
Size
2XL/3XL
Series
Parada
Sleeve Type
Short Sleeve
Product Type
Under Shirt
MFR Part No.
50185-870-18/2XL-3XL
Material
Polyamide
Bamboo Charcoal
Elastane
Polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome