Performance Aircool Tee Ocean Blue 3XL

Order Code: ZT5300239S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.215%
10 +£6.8310%


Description

Breathable. Quick-dry. Tag free. Hi-colour range. Ideal for water based inks. Feather weight with enhanced drape & feel. High tec stretch with brilliant shape retention. Quick-dry piquet knit fabric for easy breathability. Full fit for comfort wear. Top stitched shoulder and sleeve detail. Oeko-Tex certified.

Specifications for Performance Aircool Tee Ocean Blue 3XL
  • Material
    100% Polyester eye bird mesh
  • Gender
    Unisex
  • Size
    3XL
  • Product Type
    T-Shirts
  • Colour
    Ocean Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome