Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Potsdam T-shirt Anthracite/Black - XL
By Mascot
Order Code:
ZT1154828P
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/potsdam-t-shirt-anthracite-black-xl/p/ZT1154828P
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
Potsdam T-Shirt
Tags:
#ReducedPrice
Specifications
Specifications for Potsdam T-shirt Anthracite/Black - XL
Sleeve Type
Short Sleeve
Size
XL
Colour
Grey/Black
Gender
Unisex
Material
Cotton
MFR Part No.
50567-959-88809XL
Series
UNIQUE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome