Raven Polo Shirt Navy 2XL

Order Code: ZT3151932S

£7.39 Inc VAT (20%)


Description

STYLE: 1130

SIZES: XS - 5XL

FABRIC: 50% polyester/50% cotton

WEIGHT: 220gsm

• High quality, classic poloshirt

• Plain knitted collar and padded, taped neckline for comfort

• Half moon yoke at neck for increased strength

• Hemmed sleeve ends

• Self-coloured placket, with matching pearlised buttons

• Triple stitched on all main seams for ultimate strength

See full description
Specifications for Raven Polo Shirt Navy 2XL
  • Sleeve Type
    Short Sleeve
  • Product Type
    Polo Shirts
  • Colour
    Navy
  • Size
    2XL
  • Gender
    Unisex
  • Material
    Polyester/Cotton
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome