RK10 Classic Pique Medium Sky Blue Polo Shirt

Order Code: ZT1168141X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 +£5.2712%


Description

High quality shirts for general use.
Weight: 180gsm, 65% Polyester/35% Cotton.
3-button fused placket with horn buttons and sewn-in spare.
Taped neck and cuffed sleeves.

Available in a full range of sizes from Small to XXX-Large.

Choice of colours:
Available in Red, Navy, Royal, Bottle, Black, White, Orange, Kelly, Emerald, Burgundy, Sky, Ash, Sunflower and Purple.

See full description
Specifications for RK10 Classic Pique Medium Sky Blue Polo Shirt
  • Type
    Polo Shirt
  • Sleeve Type
    Short Sleeve
  • Size
    Medium
  • Colour
    Light Blue
  • MFR Part No.
    RK10
  • Gender
    Unisex
  • Material
    Polyester
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome