RK12 Delux Heavy XXL Stone Pique Polo Shirt

Order Code: ZT2491238S

£6.99 Inc VAT (20%)


Description

Manufactured from heavyweight polycotton material 50% polyester 50% cotton, 240g/m2. Three-button placket with self-colour buttons and sewn-in spare. Two self-colour rod design on collar and cuffs. Twin needle stitching throughout with taped neckline, half moon yoke and cuffed sleeves.

Specifications for RK12 Delux Heavy XXL Stone Pique Polo Shirt
  • Size
    2XL
  • Colour
    Beige
  • Sleeve Type
    Short Sleeve
  • MFR Part No.
    RK12
  • Gender
    Unisex
  • Material
    Cotton
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome