RK12 Delux Heavy XXXL Sky Blue Pique Polo Shirt

Order Code: ZT2491202S

£7.49 Inc VAT (20%)


Description

Manufactured from heavyweight polycotton material 50% polyester 50% cotton, 240g/m2. Three-button placket with self-colour buttons and sewn-in spare. Two self-colour rod design on collar and cuffs. Twin needle stitching throughout with taped neckline, half moon yoke and cuffed sleeves.

Specifications for RK12 Delux Heavy XXXL Sky Blue Pique Polo Shirt
  • Size
    3XL
  • MFR Part No.
    RK12
  • Gender
    Unisex
  • Colour
    Light Blue
  • Material
    Cotton
    Polyester
  • Sleeve Type
    Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome