RK12 Delux Heavy XXXXL Ocean Blue Pique Polo Shirt

Order Code: ZT2491220S

£9.19 Inc VAT (20%)


Description

Manufactured from heavyweight polycotton material 50% polyester 50% cotton, 240g/m2. Three-button placket with self-colour buttons and sewn-in spare. Two self-colour rod design on collar and cuffs. Twin needle stitching throughout with taped neckline, half moon yoke and cuffed sleeves.

Specifications for RK12 Delux Heavy XXXXL Ocean Blue Pique Polo Shirt
  • Sleeve Type
    Short Sleeve
  • Gender
    Unisex
  • Colour
    Ocean Blue
  • MFR Part No.
    RK12
  • Material
    Polyester
    Cotton
  • Size
    4XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome