RK12 Delux Heavy XXXXXL Bottle Green Pique Polo Shirt

Order Code: ZT2491237S

£9.29 Inc VAT (20%)


Description

Manufactured from heavyweight polycotton material 50% polyester 50% cotton, 240g/m2. Three-button placket with self-colour buttons and sewn-in spare. Two self-colour rod design on collar and cuffs. Twin needle stitching throughout with taped neckline, half moon yoke and cuffed sleeves.

Specifications for RK12 Delux Heavy XXXXXL Bottle Green Pique Polo Shirt
  • Sleeve Type
    Short Sleeve
  • Material
    Cotton
    Polyester
  • Colour
    Green
  • MFR Part No.
    RK12
  • Size
    5XL
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome