0
1
2
3
4
5

Short Sleeve Raglan T-Shirt White Size 2XL Male

Order Code: ZT4780116S

£20.99 Inc VAT (20%)


Description

Look and feel the part when hitting the gym in the Short Sleeve Raglan Tee. Featuring the iconic Castore branding on the chest and sleeve; raglan sleeve construction ensures you can enjoy an unlimited range of movement during every indoor workout.
Self-fabric collar at neck
Raglan sleeve
Clear and bold branding

Specifications for Short Sleeve Raglan T-Shirt White Size 2XL Male
  • Size
    2XL
  • Colour
    White
  • Gender
    Men
  • Material
    100% Polyester
  • Fastening Method
    Slip On
  • Upper Material
    100% Polyester
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome