Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Small Blue Thermal Long Sleeve Vest
By Regatta
Order Code:
ZT1719750S
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/small-blue-thermal-long-sleeve-vest/p/ZT1719750S
Add to quotation
Schedule an order and save 5%
View all T-Shirts, Vests & Polo Shirts
Description
Polycotton fabric which is lightly brushed for maximum comfort. Fabric weight 220g/m2.
Specifications
Specifications for Small Blue Thermal Long Sleeve Vest
MFR Part No.
TRU112
Colour
Light Blue
Material
Polyester
Cotton
Gender
Unisex
Size
Small
Sleeve Type
Long Sleeve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome