Trademark Logo T-Shirt Navy Small

Order Code: ZT2417066S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.436%

Currently unavailable

Description

Group Class: Tee Shirts Colour Code: Navy UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 250 Length: 360 Width: 280 Height: 15 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Cotton Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Trademark Logo T-Shirt Navy Small
  • Gender
    Men
  • Size
    Small
  • Length
    360mm
  • Colour
    Navy
  • Fabric Weight
    250g
  • Material
    100% Cotton
  • Height
    15mm
  • Width
    280mm
  • Upper Material
    100% Cotton
  • Fitting
    Standard
  • Fastening Method
    Slip On