Group Class: Tee Shirts Colour Code: Ntcamo UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 290 Length: 406 Width: 508 Height: 60 Packaging Type: Polybag Material Composition: 100% Cotton Upper Outer Material: 100% Cotton Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On