Weaver Polo Shirt Unisex Black Cotton/Polyester Long Sleeve S

Order Code: ZT5144575S

£9.99 Inc VAT (20%)


Description

High quality premium weight long sleeve polo shirt, Knitted collar with rod design and well padded, taped neckline for comfort, Long sleeve design with knitted cuffs, Half-moon yoke at neck for increased strength, Self-coloured placket with matching pearlised buttons
Available in a choice of colours - Navy, Black, Bottle, Royal, Red, Graphite, Ash and White.
Available in sizes - XS to 5XL
Fabric: 50% Polyester, 50% Cotton, Weight 220 gsm

See full description
Specifications for Weaver Polo Shirt Unisex Black Cotton/Polyester Long Sleeve S
  • Material
    Polyester
    Cotton
  • Sleeve Type
    Long Sleeve
  • Size
    Small
  • Gender
    Unisex
  • MFR Part No.
    1170-10
  • Colour
    Black
  • Series
    Weaver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome