Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Women S Performance Primegreen Polo Shirt Black L
By Adidas
Order Code:
ZT5282341S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/women-s-performance-primegreen-polo-shirt-black-l/p/ZT5282341S
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
Golf polo shirt with classic style. Soft, lightweight feel. Regular fit. Four-button polo collar.
Specifications
Specifications for Women S Performance Primegreen Polo Shirt Black L
Product Type
Polos
Colour
Black
Material
100% Recycled polyester
Gender
Women
Size
Large
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome