Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
Women's T-Shirt 3334 Lime Green XL
By Blaklader
Order Code:
ZT3507271S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/t-shirts-vests-and-polo-shirts/womens-t-shirt-3334-lime-green-xl/p/ZT3507271S
Add to quotation
View all T-Shirts, Vests & Polo Shirts
Description
100 % cotton t-shirt. Perfect base layer with ribbed neck and reinforced neck and shoulder seams
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Women's T-Shirt 3334 Lime Green XL
Size
XL
Colour
Lime Green
Material
100% cotton, single jersey, 150 g/m²
Product Type
T-shirts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome