Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Door Sign Gents 125mmx200 mm Rigid
By Allsigns
Order Code:
ZT3293111S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 +
£4.22
8%
1
Add to basket
Get it in
10-12
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/safety/temperature-signs/door-sign-gents-125mmx200-mm-rigid/p/ZT3293111S
Add to quotation
View all Temperature Signs
Description
White signs with black legend/text. Rigid PVC 1mm thick.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Door Sign Gents 125mmx200 mm Rigid
Material
Rigid PVC
Fixing Method
Wall Fix
Sign Type
Door Sign
MFR Part No.
GE30R
Sign Message
Men's Toilets Graphic
Overall Width
125mm
Primary Colour
White
Overall Height
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome