Door Sign Mess Room 300mmx100mm S/Adhesive GE43

Order Code: ZT3293044S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

White signs with black legend/text. Rigid PVC 1mm thick.

Specifications for Door Sign Mess Room 300mmx100mm S/Adhesive GE43
  • Sign Type
    Door Sign
  • MFR Part No.
    GE43S
  • Fixing Method
    Self Adhesive
  • Sign Message
    Mess Room
  • Material
    Vinyl
  • Primary Colour
    White
  • Overall Height
    100mm
  • Overall Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome