Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Door Sign Office 300mmx100mm S/Adhesive GE3
By Allsigns
Order Code:
ZT3293099S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 - 199
£2.19
12%
200 +
£2.09
16%
1
Add to basket
Get it in
8-11
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/safety/temperature-signs/door-sign-office-300mmx100mm-s-adhesive-ge3/p/ZT3293099S
Add to quotation
View all Temperature Signs
Description
White signs with black legend/text. Rigid PVC 1mm thick.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Door Sign Office 300mmx100mm S/Adhesive GE3
Material
Vinyl
MFR Part No.
GE3S
Sign Type
Door Sign
Fixing Method
Self Adhesive
Sign Message
Office
Overall Width
300mm
Overall Height
100mm
Primary Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome