Door Sign Site Agent 300mmx100mm S/Adhesive GE41

Order Code: ZT3292984S

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 - 199£2.1912%
200 +£2.0916%


Description

White signs with black legend/text. Rigid PVC 1mm thick.

Specifications for Door Sign Site Agent 300mmx100mm S/Adhesive GE41
  • Fixing Method
    Self Adhesive
  • MFR Part No.
    GE41S
  • Material
    Vinyl
  • Sign Message
    Site Agent
  • Sign Type
    Door Sign
  • Overall Height
    100mm
  • Overall Width
    300mm
  • Primary Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome