Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Door Sign Site Office 300mmx100mm Rigid GE45
By Allsigns
Order Code:
ZT3293007S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 +
£3.51
12%
1
Add to basket
Get it in
10-12
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/safety/temperature-signs/door-sign-site-office-300mmx100mm-rigid-ge45/p/ZT3293007S
Add to quotation
View all Temperature Signs
Description
White signs with black legend/text. Rigid PVC 1mm thick.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Door Sign Site Office 300mmx100mm Rigid GE45
Material
Rigid PVC
Sign Type
Door Sign
Sign Message
Site Office
MFR Part No.
GE45R
Fixing Method
Wall Fix
Primary Colour
White
Overall Height
100mm
Overall Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome