Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Temperature Signs
Door Sign Site Office 300mmx100mm S/Adhesive GE45
By Allsigns
Order Code:
ZT3293017S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/safety/temperature-signs/door-sign-site-office-300mmx100mm-s-adhesive-ge45/p/ZT3293017S
Add to quotation
Schedule an order and save 5%
View all Temperature Signs
Description
White signs with black legend/text. Rigid PVC 1mm thick.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Door Sign Site Office 300mmx100mm S/Adhesive GE45
MFR Part No.
GE45S
Sign Message
Site Office
Material
Vinyl
Sign Type
Door Sign
Fixing Method
Self Adhesive
Overall Width
300mm
Overall Height
100mm
Primary Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome