Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Signs & Labels
/
Signs & Guides
/
Temperature Signs
High Visibility Clothing Must Be Worn in This Site - PVC (400 x 600mm)
By Spectrum Industrial
Order Code:
ZT1109202P
£20.99
Inc VAT (20%)
£24.99
16% off
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
7-10
working days
Add to quotation
View all Temperature Signs
Description
High visibility clothing must be worn in this site - PVC (400 x 600mm)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for High Visibility Clothing Must Be Worn in This Site - PVC (400 x 600mm)
Width
400mm
Colour
Blue/White
Weight
0.27kg
Depth
1mm
Installation
Self Adhesive
Type
Wall Signs
Length
600mm
Material
PVC
Fixing Method
Self Adhesive
Overall Depth
1mm
Dimensions
400 x 600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome