Magnetic NEW STAR Symbol, WxH 63 X 60mm, Pack Of 20, Yellow/Black

Order Code: ZT2687233S

£109.99 Inc VAT (20%)


Description

Magnetic NEW STAR symbol, WxH 63 x 60 mm, pack of 20, yellow/black. Supplied = assembled. Width = 63 mm. Colour = yellow, black. Material = magnetic film. Feature = magnetic, can be written on. Height = 60 mm. Product type = magnetic films. Wipeable and reusable magnetic films that can be written on individually using markers. NEW STAR can be used to add new projects, tasks or team members to Scrum/team boards, project boards, plan boards and info panels. Yellow is used as a colour to attract attention to important items, information or notes. Indicates the status or priority of a project at a glance. Star shaped magnetic film that can be written on, in yellow/black, printed with NEW.

See full description
Specifications for Magnetic NEW STAR Symbol, WxH 63 X 60mm, Pack Of 20, Yellow/Black
  • Colour
    Yellow, Black
  • Product Type
    Magnetic Films
  • Material
    Magnetic Film
  • Pack Quantity
    20
  • Supplied
    Assembled
  • Features
    Magnetic, Can Be Written On
  • Height
    60mm
  • Width
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome