Safety Sign Danger Very Hot Water 75 x 50mm Self-adhesive HA17343S

Order Code: ZT1552938S

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

This sign has been designed to warn customers, employees and visitors of very hot water, in order to prevent injuries. The universal symbol and recognisable yellow and black colour scheme instantly categorises this as a warning sign on sight, keeping employees and others informed and safe at work. The handy self-adhesive backing makes this sign easy to fix to most surfaces without the need for tools. This sign measures 75x50mm.
Self-adhesive sign warning of very hot water
Universal symbol and colour scheme
Keep employees informed to prevent accidents
Self-adhesive backing - no need for tools
Reads: 'Danger Very Hot Water
Dimensions: 75x50mm
Colour: Yellow and Black

See full description
Specifications for Safety Sign Danger Very Hot Water 75 x 50mm Self-adhesive HA17343S
  • MFR Part No.
    SR11195
  • Weight
    0.0051kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome