Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Suits & Tailoring
Ties, Bow Ties & Pocket Squares
'Colours Originals' Fashion Tie Gold One Size
By Premier
Order Code:
ZT5274431S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/safety/ties-bow-ties-and-pocket-squares/colours-originals-fashion-tie-gold-one-size/p/ZT5274431S
Add to quotation
View all Ties, Bow Ties & Pocket Squares
Description
Available in 18 colours, this tie has a matt apperance with a blade width of 10cm. BSCI certified.
Specifications
Specifications for 'Colours Originals' Fashion Tie Gold One Size
Material
100% Polyester
Size
One Size
Product Type
Ties
Gender
Unisex
Colour
Gold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome