Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Suits & Tailoring
Ties, Bow Ties & Pocket Squares
Micro Waffle Tie Purple One Size
By Premier
Order Code:
ZT5274630S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/safety/ties-bow-ties-and-pocket-squares/micro-waffle-tie-purple-one-size/p/ZT5274630S
Add to quotation
View all Ties, Bow Ties & Pocket Squares
Description
Full length business tie. Patterned. BSCI certified.
Specifications
Specifications for Micro Waffle Tie Purple One Size
Material
100% Polyester
Size
One Size
Gender
Unisex
Colour
Purple
Product Type
Ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome