1m Thermoplastic Traffic Cone

Order Code: ZT3930715S

Qty of 20 for
£499.80 Inc VAT (20%)
£24.99 each
QuantityPriceDiscount
1 - 399£24.990%
400 +£23.994%

This product must be ordered in multiples of 20

Description

This ProSolve traffic cone is a cost-effective two-piece cone manufactured from virgin HDPE and a recycled PVC base; it is 100% recyclable; it is an environmentally friendly traffic cone. Specifically engineered to be flexible, making this cone highly suitable for high impact resistance. The blown moulded top provides easy grip access. The prismatic sleeve offers excellent daytime luminance and nighttime reflectivity. It conforms to the requirements of BS EN13422.

PRODUCT FEATURES
Conforms to requirements of BS EN13422
100% recyclable
Engineered for high impact resistance
Environmentally friendly
High quality prismatic sleeve

TECHNICAL SPECIFICATIONS
Barcode 5060200614631
Product Length (mm) 52
Product Width (mm) 52
Product Height (mm) 1000
Material Plastic

See full description
Specifications for 1m Thermoplastic Traffic Cone
  • Material
    Plastic
  • Product Type
    Traffic Cone
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome